Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 9, 1 PR
Mfr # 11-500V
Zoro # G0480770
product price: $6.69
/pr
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size 9
- Color Black
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-500V
- Zoro # G0480770
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Size | 9 |
Glove Length | 9" |
Length | 9" |
Size- Numeric | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 3, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Eyewash Head, Use w/16D396, 16D394, 16D409 (SP65PD)
- WEARWELL 5 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X2X5BYL)
- ZORO SELECT Leg Frame Type 2 Barricade, polypropylene, 41 in H, 41 in L, 24 in W, Orange/White (97-11-003-45)
- TOUGH DUCK Large Hi-Vis Insulated Bib Overalls, Black (S79811)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (11-500V)
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, XS, 1 PR (70-761)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 6, 1 PR (11-644V)
- ANSELL Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, XL, 1 PR (11-542)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, S, 1 PR (80-600-VEND)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (11-724)
- RADIANS Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, M, 1 PR (RWG50TM)
- Ansell Gloves & Hand Protection