Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR
Mfr # 11-939
Zoro # G3901900
product price: $21.75
/pr
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size 8
- Color Black/Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-939
- Zoro # G3901900
- Country of Origin Portugal
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Size | 8 |
Glove Length | 9-1/4" |
Length | 8.3-10.3 in. |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42B, Standards EN/ANSI/ASTM, Insulated No, Base Coating Material Foam Nitrile, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP SAFETY TRACK Tape, Black, 36"x30 ft. (3810-36X30)
- HONEYWELL Honeywell North 7700 Series Half Mask Respirator (770030L)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (DAGR)
- 3M PELTOR Series 1000, Safety Glasses, Pin, PK20, Clear Anti-scratch & Anti-fog (S1401SGAF)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 6, 1 PR (11-939)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 9, 1 PR (11-939)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 9, 1 PR (11-727VP)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 10, 1 PR (11-727VP)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (11-518)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (11-727)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (29JV87)
- Ansell Cut-Resistant Gloves