Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 7, 1 PR
Mfr # 11-531VP
Zoro # G7655319
product price: $17.45
/pr
$17.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size 7
- Color Gray
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-531VP
- Zoro # G7655319
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Size | 7 |
Glove Length | 8-1/2" |
Size- Numeric | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 4, Standards EN388, ANSI, ASTM, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Hazardous Waste Label, Pk5 (D140AP)
- MUTUAL INDUSTRIES Sand Bags, Orange, 14" x 26", Poly, 28 Inch H, 15 Inch L, 16 Inch W, Orange (14981-45-14)
- SUPER ANCHOR SAFETY 10ft 30° Fixed Length 5/8" Double Braid HLL Rope Lanyard w/Snaphook on Each End. (1326-10)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-2X)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 10, 1 PR (11-731)
- ANSELL Cut Resistant Gloves, A8 Cut Level, Uncoated, XS, 1 PR (74-301)
- ANSELL Cut Resistant Glove, Knitted, Size 8, PR (11-645)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (11-624)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile/Polyurethane, 9, 1 PR (97-013)
- ANSELL Cut Resistant Gloves, S, Knit Cuff, PR (043HD)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 12PK (92718PUM)
- Ansell Cut-Resistant Gloves