Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 6, 1 PR
Mfr # 11-531VP
Zoro # G7652193
product price: $17.49
/pr
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size 6
- Color Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-531VP
- Zoro # G7652193
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 6 |
Size | 6 |
Glove Length | 8-1/4" |
Size- Numeric | 6 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 4, Standards EN388, ANSI, ASTM, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, 2XL, 11" L, PR (FFTAB-72-012)
- CARHARTT Men's Brown Cotton Coat size 3XLT (C003-BRN 3XL TLL)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79821)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, S, 1 PR (80-600-VEND)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (11-735)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (11-518)
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 1 PR (70-225)
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, S, 1 PR (11-511)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 9, 1 PR (11-425)
- RADIANS Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, M, 1 PR (RWG559M)
- Ansell Cut-Resistant Gloves