Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 11, 1 PR
Mfr # 11-550VP
Zoro # G3723542
product price: $7.29
/pr
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 11
- ANSI/ISEA Cut Level A2
- Size 11
- Color Black/Green
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-550VP
- Zoro # G3723542
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Size | 11 |
Glove Length | 9-3/4" |
Size- Numeric | 11 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 4, Standards ANSI/ASTM, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY Utility Work Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (C/36-EMO-3FH-HD UTILITY WORK AHEAD)
- SCRUB ZONE Scrub Pants, L, Royal Blue, Unisex (85221)
- MAPA PROFESSIONAL MAPA® Blue-Grip„¢ LL301 Natural Rubber Gloves, Heavy Weight, Blue, 1 Pair, Medium, 301427 (301427)
- ZING Lockout Padlock, 1-1/2" H Shackle, PK3 (700KA3-RED)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XL, 1 PR (28-507)
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XS, 1 PR (11-501)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (97-008)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (11-948)
- ANSELL Cut Resistant Glove, ANSI A5, 8, PR (11755)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, XL, 1 PR (80-100-VEND)
- ERGODYNE ProFlex 7044 ANSI A4 PU Coated CR Gloves, Gray, X-Small, Pair (10491)
- Ansell Gloves & Hand Protection