Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 10, 1 PR
Mfr # 11-500V
Zoro # G0480755
product price: $6.69
/pr
$6.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size 10
- Color Black
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-500V
- Zoro # G0480755
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Size | 10 |
Glove Length | 10" |
Length | 10" |
Size- Numeric | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 3, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA PRO TECH Critical Cover® AquaTrak® Boot Covers, Fluid Resistant, 2XL, Black, PK200 (BT-C1X14-B)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (87-276)
- TALON TRAX Knee Boots, Size 11, 15" H, White, Plain, PR (45DZ21)
- RADIANS Safety Glasses, Wraparound Light Blue Polycarbonate Lens, Anti-Fog, (AT1-B11)
- ANSELL Cut Resistant Gloves, A5 Cut Level, Uncoated, L. (72-400)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (97-505)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile/Polyurethane, 11, 1 PR (97-013)
- ANSELL Cut Resistant Glove, ANSI A5, 7, PR (11755)
- ANSELL Cut Resistant Glove, Knitted, Size 6, PR (11-571)
- ANSELL Cut Resistant Glove, 6, Blu/Gray, PR (11-561)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, S, 1 PR (1092-S (7))
- Ansell Gloves & Hand Protection