Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 9, 1 PR
Mfr # 11-550
Zoro # G3824893
original price:
$9.60
10% off
new price: $8.55
/pr
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size 9
- Color Black/Green
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-550
- Zoro # G3824893
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Size | 9 |
Glove Length | 8-3/4" |
Length | 7.7-9.8 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X21B, Standards ANSI/ASTM/EN, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE M Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Wood Only No Trash Sign, Landscape (OS-NS-A-1824-L-19065)
- ROCKPORT WORKS Athletic Shoe, W, 11, Black (RK4689-W-11.0)
- FLORSHEIM Mens Black and Brown Comp Toe Casual, PR (FS2762)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 10, 1 PR (11-550)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 8, 1 PR (11-550)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 6, 1 PR (11-550)
- ANSELL Cut Resistant Coated Gloves, A1 Cut Level, Polyurethane, 7, 1 PR (11-421)
- ANSELL Cut Resistant Glove, ANSI A5, 7, PR (11755)
- ANSELL Light Duty-Multi Purp Tear Awy Glove, PR1 (11-812)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Palm Coated, Large (GL2504P)
- Ansell Gloves & Hand Protection