Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 8, 1 PR
Mfr # 11-937
Zoro # G3901873
original price:
$27.49
16% off
new price: $22.85
/pr
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Color Gray
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 4-Mar
- Palm Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-937
- Zoro # G3901873
- Country of Origin Portugal
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M ( 8 ) |
Glove Length | 9.5 in |
Length | 8.3-10.3 in. |
Glove Length Style | Standard |
Size (Alpha) | M |
Size (Numeric) | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42B, Glove Insulation Weight 18 gauge, Standards EN/ANSI/ASTM, Insulated No, Base Coating Material Foam Nitrile, Palm Type Grip Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut-Resistant Gloves, A8 Cut Level, Nitrile, XL, 1 PR (9013-XL (10))
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13510FR)
- JUSTRITE Cabinet Cylinder, 5 In. W, 5 In. D (25919)
- GLOBE SCIENTIFIC Label Rolls, Cryo, 9.5mm, Biohazard Dots, 1000PK (LCR-95BIO)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 11, 1 PR (11-937)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 9, 1 PR (11-937)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 7, 1 PR (11-937)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 10, 1 PR (11-937)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 10, 1 PR (97-011)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Dipped, Polyurethane, Gray, Large (Size 9), 1 Pair (11-644)
- KYORENE 13g Gray Kyorene Graphene A6 Liner with Black HCT MicroFoam Nitrile Palm Coating (L) PK Gloves (00-600 (L))
- Ansell Gloves & Hand Protection