Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 11, 1 PR
Mfr # 11-931
Zoro # G3901998
product price: $12.39
/pr
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size 11
- Color Black/Gray
- Glove Coating Coverage Palm
- Glove Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-931
- Zoro # G3901998
- Country of Origin Portugal
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Size | 11 |
Glove Length | 10-1/2" |
Length | 8.3-10.3 in. |
Glove Length Style | Standard |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42B, Standards EN/ANSI/ASTM, Insulated No, Base Coating Material Foam Nitrile, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA PRO TECH Critical Cover® UltraGrip® Boot Covers, Anti-Skid Sole, XL, White, PK200 (BT-A1813-B)
- REEBOK Size 10 Men's 6 in Work Boot Composite Work Boot, Brown/Black (RB7005)
- ANSELL Glove Hyflex 11-727 Cut Resist Sz S (11727R00S)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, 3XL (SP24EX SSL3XL)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 7, 1 PR (11-931)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 6, 1 PR (11-931)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 9, 1 PR (11-931)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (11-541)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (97-505)
- ANSELL Cut Resistant Glove, Knitted, Size 7, PR (11-571)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 9, 1 PR (11-423)
- Ansell Cut-Resistant Gloves