Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 10, 1 PR
Mfr # 11-731
Zoro # G6123455
product price: $8.65
/pr
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 2
- Size 10
- Color Gray
- Glove Coating Coverage Palm
- Glove Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-731
- Zoro # G6123455
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Size | 10 |
Glove Length | 10-3/4" |
Length | 10-39/64" |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42B, Standards EN 388, ANSI/ASTM, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 14 Men's Steel Rubber Boot, Blue (8908633)
- ANSELL Microflex Chemical Resistant Gloves, Neoprene/Nitrile, 11 in L, Powder-Free, Green, XL, 50 Pack (93-260)
- BADGER ADV-250 2.5 lb. Dry Chemical Fire Extinguisher-DOT Vehicle Bracket-Untagged & Rechargeable (472ADV250)
- CHUMS Eyewear Retainer, Black, Adj. to 26" (12121100)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 6, 1 PR (11-731)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 7, 1 PR (11-731)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 11, 1 PR (11-731)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (11-537)
- ANSELL Cut Resistant Glove, ANSI A5, 8, PR (11755)
- ANSELL Cut Resistant Coated Gloves, A1 Cut Level, Polyurethane, 8, 1 PR (11-421)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Size L (9) (99-1-9772-9)
- Ansell Gloves & Hand Protection