Shop All Anti-Vibration Gloves
Ansell
Cut Resist Gloves, Hi-Vis Orange, PR
Mfr # 97-120
Zoro # G9071194
product price: $14.24
/pr
$14.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Nitrile, Neoprene Rubber, Thermoplastic Rubber, Nylon, Kevlar(R) Para-Aramid, Spandex, Polyester
- Standards ASTM 3389, ASTM 1790, EN 388
- Insulated No
- Knuckle Padding Material PVC
- Color High Visibility Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 97-120
- Zoro # G9071194
- Country of Origin Sri Lanka
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 9 |
Glove Length | 10-1/2" |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating EN4242BP, Standards ANSI ABR 4, ANSI CUT A2, Knuckle Protection Material PVC, Insulated No, Palm Type Grip Coated, Glove Coating Cover 3/4, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Alu Snap Hooks (019-5053)
- HONEYWELL NORTH Replacement Primair(TM) Hood, PK3 (PA132)
- JAMCO Cabinet, 60 gal., Flammable, 34 x 65 x 34 (BM60YP)
- BADGER Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb (B10V)
- ANSELL Cut Resist Gloves, Hi-Vis Orange, PR (97-120)
- ANSELL Impact Resistant Touchscreen Gloves, PR (176)
- ANSELL Impact Resistant Touchscreen Gloves, M, PR (085)
- ANSELL Impact Resistant Gloves, Green, XL, PR (261)
- ANSELL Impact Gloves, Knit, Cut5, S, PR (BHIP-062-08)
- ANSELL Impact Gloves, S, Green (266-08)
- KINCO Waterproof Glove, XXL, Black, PR (2051-2XL)
- Ansell Anti-Vibration Gloves