Ansell

Cut Resist Gloves, Hi-Vis Orange, PR


product price: $14.24
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Palm Material Nitrile, Neoprene Rubber, Thermoplastic Rubber, Nylon, Kevlar(R) Para-Aramid, Spandex, Polyester
  • Standards ASTM 3389, ASTM 1790, EN 388
  • Insulated No
  • Knuckle Padding Material PVC
  • Color High Visibility Orange
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size 8
Glove Length 10"

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating EN4242BP, Standards ANSI ABR 4, ANSI CUT A2, Knuckle Protection Material PVC, Insulated No, Palm Type Grip Coated, Glove Coating Cover 3/4, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.