Shop All Disposable Gloves
This Product is Discontinued
Ansell
CTP-233, Exam Gloves, 5.9 mil Palm, Natural Rubber Latex, Powder-Free, XS, 100 PK, Pink (Discontinued)
Mfr # CTP-233-XS
Zoro # G4282826
This Product is Discontinued
Key Features
- Size XS
- Glove Size XS
- Disposable Glove Material Natural Rubber Latex
- Palm Thickness 5.9 mil
- Material Natural Rubber Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # CTP-233-XS
- Zoro # G4282826
- UPC # 769799013317
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XS |
Glove Size | XS |
Length | 9 1/2 in |
Glove Length | 9.6" |
Glove Size and Cuff Length Style | XS/Standard |
Size - Numeric | 6 |
Size- Alpha | XS |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Pink, Cuff Thickness 3.9 mil, Disposable Glove Type General Purpose, Medical-Grade, Finger Thickness 6.7 mil, Latex-Free No, Length 9 1/2 in, Material Latex, Medical Glove Type Exam, Palm Thickness 5.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 3578, ISO 13485 Certified, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Glove Treatments Powder-Free, Series CTP-233, Size- Alpha XS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.