Shop All Heat Resistant Gloves
Ansell
Crusader 42445 Size 8, 0, PK72
Mfr # 42-445
Zoro # G1230866
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8
- Length 235-245 mm 9.25-9.64 in
- Cuff Style Gauntlet
- Lining Non-Woven Polyester
- Palm Construction Knitted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 42-445
- Zoro # G1230866
- Country of Origin Sri Lanka
- Category Heat Resistant Gloves
Dimensions
Size | 8 |
Length | 235-245 mm 9.25-9.64 in |
Details
Item | Crusader 42445 Size 8,0,Pk72 |
Cuff Style | Gauntlet |
Lining | Non-Woven Polyester |
Palm Construction | Knitted |
Coating | Fully Coated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER R430006-R 6ft Bantam Web Self-Retracting (R430006-R)
- STRANCO Calibration Label, ENG, Black/White, PK350, TC1-10602 (TC1-10602)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, XL (V1210160U-XL)
- CONDOR Exit Sign, 6 in Height, 6 in Width, Vinyl, Circle, English (487D49)
- ANSELL Heat Resistant Gloves, Gray, 9, Nitrile, PR (42-474)
- ANSELL Cut Resistant Gloves, Green/Black, XS, PR (80-813)
- ANSELL ActivArmr Cut-Resistant, Arc Flash, FR Gloves, HRC 2, ANSI A4, Green/Black, Size XL, 1 Pair (80-813)
- ANSELL Cut Resistant Gloves, Green/Black, S, PR (80-813)
- ANSELL Crusader® Flex Hot Mill Gloves, Ansell 42-474-9, 1-Pair - Pkg Qty 12 (288352)
- ANSELL Crusader Flex Hot Mill Gloves (288352)
- YOUNGSTOWN GLOVE CO Flame and Heat Resistant Gloves, S, PR (12-3390-60-S)
- Ansell Gloves & Hand Protection