Shop All Disposable Suits & Coveralls
Ansell
Coveralls, S, 25 PK, Yellow, Polyethylene, Zipper
Mfr # YY23-B-92-147-02
Zoro # G7246675
product price: $283.99
/pk 25, $11.36/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Level of Protection Liquid Tight
- Seam Style Bound
- Inseam 31 in
- Thickness 65 g/sq m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # YY23-B-92-147-02
- Zoro # G7246675
- UPC # 076490060275
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Size | S |
Fits Waist Size | 22 in |
Disposable Clothing Size | S |
Fits Chest Size | 23 in |
Minimum Height | 60 in |
Maximum Height | 67 in |
Height - Maximum | 67 in |
Named Size | S |
Height - Minimum | 60 in |
Description
Coveralls, Ankle Closure Attached Boots, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Lightweight, Yet Relatively Strong and Durable, Gas Tight No, Hazard Type Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 60 in, High-Visibility Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, PR (N96797XS)
- TENSABARRIER Receiver Post, 38 In H, Black (875-33-RCV)
- NEVS Label, SHARED SPECIMEN 5/16" x 1-1/4" Fluorescent Chart w/ black (L-3579FC)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (10074069)
- ANSELL Coveralls, M, 25 PK, White, SMS, Zipper (WH15-S-92-101-03)
- ANSELL Coveralls, 5XL, 25 PK, White, SMS, Zipper (WH15-S-92-101-09)
- ANSELL Encapsulated Suit, Orange, Chemical Laminate, Zipper (68-5000 APOLLO)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-04)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-05)
- ANSELL Coveralls, 2XL, 25 PK, White, SMS, Zipper (WH15-S-92-106-06)
- KLEENGUARD Coveralls, Zip Front, Elastic Wrists, 50 PK (68966)
- Ansell Disposable Suits & Coveralls