Shop All Disposable Suits & Coveralls
Ansell
Coveralls, S, 25 PK, Blue, SMS, Zipper
Mfr # NR17-S-92-111-02
Zoro # G6593638
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Coverall Style Hooded
- Size S
- Disposable Clothing Size S
- Disposable Clothing Primary Material FR SMMS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # NR17-S-92-111-02
- Zoro # G6593638
- UPC # 076490062439
- Country of Origin Sri Lanka
- Category Disposable Suits & Coveralls
Dimensions
Size | S |
Disposable Clothing Size | S |
Fits Chest Size | 23 in |
Fits Waist Size | 22 in |
Minimum Height | 60 in |
Maximum Height | 67 in |
Named Size | S |
Height - Minimum | 60 in |
Height - Maximum | 67 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color Blue, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Air and Water Vapour Permeable (Breathable) to Help Reduce the Risk of Heat Stress, Flame Resistance and Retardance Ratings EN ISO 14116 Index 2, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE M Lime Two-Tone Mesh Vest Type R Class 2 - Single Size (8246Z-S)
- DUNLOP Men's Steel Rubber Boot Black (8662200)
- GENUINE GRIP Oxford Shoes, Black, Mens, 10, M, PR (7100-10M)
- CARHARTT Bib Overall, Carhartt(R)Brown, 42in.x32in. (101626-211 42 32)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-107-05)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-06)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-04)
- ANSELL Coveralls, 2XL, 25 PK, White, SMS, Zipper (WH15-S-92-106-06)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-107-06)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (68-2000C)
- KLEENGUARD 2X-Large, 24 PK, White, MICROFORCE* Barrier SMS Fabric (KCC 49125)
- Ansell Workwear and Protective Clothing