Shop All Disposable Suits & Coveralls
Ansell
Coveralls, M, 25 PK, White, SMS, Zipper
Mfr # WH15-S-92-101-03
Zoro # G7246255
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size M
- Material SMS
- Seam Style Serged
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # WH15-S-92-101-03
- Zoro # G7246255
- UPC # 076490059569
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Size | M |
Named Size | M |
Fits Chest Size | 25 in |
Disposable Clothing Size | M |
Fits Waist Size | 24 in |
Minimum Height | 62 in |
Maximum Height | 67 in |
Height - Minimum | 62 in |
Height - Maximum | 67 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Filters 100 Percent of Particles Over 3 Microns, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Height - Maximum 67 in, Height - Minimum 62 in, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White/Transluscent, Labels/Roll: 27 (JET-31-117-1)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, M, Orange, Polyester (IEX-HSO-03-M)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485F79)
- NOTRAX Drainage Holes Antifatigue Mat 4 Ft W x 8 Ft L, 3/8 In (8TU81)
- ANSELL Coveralls, 4XL, 25 PK, White, SMS, Zipper (WH15-S-92-101-08)
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-101-04)
- ANSELL Coveralls, 5XL, 25 PK, White, SMS, Zipper (WH15-S-92-101-09)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-09)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-05)
- ANSELL Coveralls, 2XL, 20 PK, Red, AlphaTec(R) CFR, Zipper (RD96-T-92-111-06)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYLXL001200)
- Ansell Disposable Clothing