Ansell

Coveralls, Green, Chemical Barrier Laminate, Zipper


original price: $138.89
22% off
new price: $106.99
/ea
Sold in multiples of 8 for $855.92
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Level of Protection Liquid Tight
  • Coverall Style Hooded Coverall
  • Disposable Clothing Size S
  • Disposable Clothing Primary Material Chemical Laminate
  • Series AlphaTec 4000 Model - 151
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Disposable Clothing Size S
Maximum Height 67 in
Minimum Height 60 in
Named Size S
Height - Maximum 67 in
Height - Minimum 60 in

Description

Coveralls, Anti-Static Yes, Attached Glove Material Polyethylene, Attached Glove Style Inner, Closure Type Zipper, Color Green, Entry Location Rear, EPA Protection Level B, Face Shield Style Not Applicable, Features Knitted Inner Cuffs, Foot Type Attached Sock, Height - Maximum 67 in, Height - Minimum 60 in, High-Visibility No, Hood Style Elastomeric Face Seal, Includes Gloves Yes, Includes Outer Boot Flaps Yes, Includes Socks Yes, Includes Thumb Loops Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.