Shop All Disposable Suits & Coveralls
Ansell
Coveralls, Green, Chemical Barrier Laminate, Zipper
Mfr # 68-4000
Zoro # G0134730
product price: $80.29
/ea
Sold in multiples of 8 for $642.32
Free Shipping & Returns
$642.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Product Type Hooded Chemical Resistant Coveralls
- Material Chemical Barrier Laminate
- Fabric Weight 2.9 oz
- Ankle Style With Attached Socks/Boot Flaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 68-4000
- Zoro # G0134730
- UPC # 076490067946
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | S |
Maximum Height | 67 in |
Minimum Height | 60 in |
Height - Minimum | 60 in |
Named Size | S |
Height - Maximum | 67 in |
Description
Coveralls, Anti-Static Yes, Attached Glove Material Not Available, Attached Glove Style Inner, Closure Type Zipper, Color Green, Entry Location Rear, EPA Protection Level B, Face Shield Style Not Applicable, Features Knitted Inner Cuffs, Foot Type Attached Sock, Height - Maximum 67 in, Height - Minimum 60 in, High-Visibility No, Hood Style Elastomeric Face Seal, Includes Gloves Yes, Includes Outer Boot Flaps Yes, Includes Socks Yes, Includes Thumb Loops No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIO Insulin Cooling Pump Wallet- Blue- 4.75 in. x 3.25 in. (1130PumpBl)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-10605N-L)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, XL, 1 PR (3415-11)
- OCCUNOMIX Large High Visibility Jacket, Orange (LUX-ETJBJ-OL)
- ANSELL Coveralls, 5XL, 25 PK, White, SMS, Zipper (WH15-S-92-101-09)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-111-06)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-04)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-177-06)
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (68-1500 PLUS FR)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (68-2000C)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWHXL001200)
- Ansell Workwear and Protective Clothing