Shop All Disposable Suits & Coveralls
Ansell
Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper
Mfr # GR40-T-92-122-04
Zoro # G7233278
product price: $316.99
/pk 6, $52.83/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Thickness 101 g/sq m
- Closure Type Zipper
- Fits Chest Size 27 in
- Material Non-Woven Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # GR40-T-92-122-04
- Zoro # G7233278
- UPC # 076490065089
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 27 in |
Fits Waist Size | 25 in |
Disposable Clothing Size | L |
Minimum Height | 62 in |
Maximum Height | 70 in |
Height - Minimum | 62 in |
Height - Maximum | 70 in |
Named Size | L |
Description
Coveralls, Ankle Closure Attached Boots, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color Green, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Chemical Handling, Contaminated Environments, Hazmat Response, Gas Tight No, Hazard Type Hazardous Liquids, Height - Maximum 70 in, Height - Minimum 62 in, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Cryogenic Glove, S, Blue, Size 12 In., PR (G99CRBERSMWR)
- SPILFYTER Wastewater Classifier Kit (581020)
- KLEENGUARD Coveralls Hooded Zip Front Elastic Wrist, 50 PK (67309)
- TILLMAN 9Oz Grn Pant-34X32 (67003432)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-03)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-08)
- ANSELL Coveralls, 5XL, 25 PK, White, SMS, Zipper (WH15-S-92-101-09)
- ANSELL Coveralls, M, 25 PK, White, SMS, Zipper (WH15-S-92-101-03)
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (68-1500 PLUS FR)
- ANSELL Encapsulated Suit, Orange, Chemical Laminate, Zipper (68-5000 APOLLO)
- KLEENGUARD Coveralls, Zip Front, Elastic Wrists, 50 PK (67304)
- Ansell Workwear and Protective Clothing