Shop All Disposable Suits & Coveralls
Ansell
Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper
Mfr # GR40-T-92-122-03
Zoro # G7233250
product price: $335.99
/pk 6, $56.00/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Disposable Clothing Primary Material Chemical Laminate
- Standards CE Category III (Type 3-B, Type 4-B, Type 5-B), EN 1073-2, EN 1149-5, EN 14126
- Cuff Styles Knit
- Thickness 101 g/sq m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # GR40-T-92-122-03
- Zoro # G7233250
- UPC # 076490065072
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 25 in |
Fits Waist Size | 24 in |
Disposable Clothing Size | M |
Maximum Height | 67 in |
Minimum Height | 60 in |
Height - Maximum | 67 in |
Named Size | M |
Height - Minimum | 60 in |
Description
Coveralls, Ankle Closure Attached Boots, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color Green, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Chemical Handling, Contaminated Environments, Hazmat Response, Gas Tight No, Hazard Type Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 60 in, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Hood, Tychem QC(R) (20TICH)
- MCR SAFETY Mechanics Gloves, L, Black/Gold, Spandex (901L)
- ANSELL Microflex Onyx Nitrile Exam Gloves, Textured Fingertips, 3.5mil, Powder-Free, L, Black, 100 Pack (N643)
- BOWMAN DISPENSERS Bulk Dispenser - Mini Single Bin (BK101-0111)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-04)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-08)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-08)
- ANSELL Coveralls, M, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-03)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-107-04)
- ANSELL Hooded Disposable Coveralls, 5XL, 25 PK, White, SMS, Zipper (WH15-S-92-111-09)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWHXL002500)
- Ansell Disposable Suits & Coveralls