Shop All Disposable Suits & Coveralls
Ansell
Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper
Mfr # GR40-T-92-111-06
Zoro # G7219865
original price:
$377.99
16% off
new price: $314.99
/pk 6, $52.50/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Color Family Greens
- Disposable Clothing Primary Material Chemical Laminate
- Fits Waist Size 28 in
- Fabric Weight 2.98 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # GR40-T-92-111-06
- Zoro # G7219865
- UPC # 076490060480
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 28 in |
Fits Chest Size | 31 in |
Disposable Clothing Size | 2XL |
Minimum Height | 67 in |
Maximum Height | 76 in |
Height - Maximum | 76 in |
Named Size | 2XL |
Height - Minimum | 67 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color Green, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Chemical Handling, Contaminated Environments, Hazmat Response, Gas Tight No, Hazard Type Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 67 in, High-Visibility No, Hood Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Gloves, Leather Drivers, Large, PR (Y0153L)
- JUSTRITE Disposal Can, 2 Gal., Red, Polyethylene (14265)
- MAGID Split Leather Chaps with Enclosed Green Sateen Calves (1041T36KVE)
- ZORO SELECT Barricade Tape, Lime Glo/Blk, 500ft x 3In (B3530LG16-200)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-07)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (682300PLUS)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-07)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-107-04)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-02)
- ANSELL Coveralls, M, 25 PK, White, SMS, Zipper (WH15-S-92-101-03)
- TRIMACO SuperTuff Medium Reusable Painter's Coveralls (09901)
- Ansell Workwear and Protective Clothing