Shop All Disposable Suits & Coveralls
Ansell
Coveralls, 5XL, 25 PK, White, SMS, Zipper
Mfr # WH15-S-92-101-09
Zoro # G7246377
product price: $150.99
/pk 25, $6.04/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Level of Protection Dry Particulate, Reduced Spray
- Fabric Weight 1.47 oz
- Color Family Whites
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # WH15-S-92-101-09
- Zoro # G7246377
- UPC # 076490059620
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Size | 5XL |
Disposable Clothing Size | 5XL |
Fits Chest Size | 37 in |
Minimum Height | 76 in |
Maximum Height | 79 in |
Named Size | 5XL |
Height - Minimum | 76 in |
Height - Maximum | 79 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Filters 100 Percent of Particles Over 3 Microns, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Height - Maximum 79 in, Height - Minimum 76 in, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61648)
- SUPERIOR MARK Floor Marking Border Tape, Eye Wash Border, 4in, Vinyl (IN-40-911-V)
- IRON AGE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, S, PR (330S-07)
- ANSELL Coveralls, 4XL, 25 PK, White, SMS, Zipper (WH15-S-92-101-08)
- ANSELL Coveralls, M, 25 PK, White, SMS, Zipper (WH15-S-92-101-03)
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-101-04)
- ANSELL Hooded Disposable Coveralls, 5XL, 25 PK, White, SMS, Zipper (WH15-S-92-111-09)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-06)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-02)
- LAKELAND Collared Disposable Coveralls, M, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL417-MD)
- Ansell Disposable Clothing