Shop All Disposable Suits & Coveralls
Ansell
Coveralls, 2XL, 25 PK, White, SMS, Zipper
Mfr # WH15-S-92-106-06
Zoro # G3722866
original price:
$149.99
10% off
new price: $134.99
/pk 25, $5.40/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Hazard Protection Type Dry Particulate, Reduced Spray
- Packaging Individually Packaged
- Seam Style Serged
- Level of Protection Dry Particulate, Reduced Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # WH15-S-92-106-06
- Zoro # G3722866
- UPC # 076490059675
- Country of Origin Sri Lanka
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Fits Chest Size | 31 in |
Fits Waist Size | 28 in |
Disposable Clothing Size | 2XL |
Minimum Height | 71 in |
Maximum Height | 76 in |
Named Size | 2XL |
Height - Minimum | 71 in |
Height - Maximum | 76 in |
Description
Coveralls, Ankle Closure Attached Boots, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Filters 100 Percent of Particles Over 3 Microns, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Height - Maximum 76 in, Height - Minimum 71 in, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Originals Ankle Boot (OAW000 M 110)
- BRADY Lockout Padlock, Keyed Different, Nylon, Standard Body Size, 1-3/4 in H, Green, Pack of 6 (51345)
- DUNLOP Men's Chest Wader, Steel Toe, Defined Heel, Waterproof, Heavy PVC Upper, Black, Size 10 (8606700)
- EAGLE MFG Plunger Can, 1/2 Gal., Polyethylene, Red (P712)
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-106-05)
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-106-04)
- ANSELL Coveralls, 5XL, 25 PK, White, SMS, Zipper (WH15-S-92-101-09)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-03)
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-101-04)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-111-05)
- KLEENGUARD Coveralls, Xl, 25 PK, White, KleenGuard(TM) A30, Zipper (46104)
- Ansell Workwear and Protective Clothing