Shop All Disposable Suits & Coveralls
Ansell
Coveralls, 25 PK, Yellow, Polyethylene, Zipper
Mfr # YY23-B-92-147-05
Zoro # G7246849
product price: $283.99
/pk 25, $11.36/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Standards AATCC 76, ASTM F1671, CE Category III (Type 5B, Type 6B), EN 14126, EN 3073
- Seam Style Bound
- Inseam 31 in
- Fits Waist Size 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # YY23-B-92-147-05
- Zoro # G7246849
- UPC # 076490060305
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 27 in |
Disposable Clothing Size | XL |
Fits Chest Size | 29 in |
Minimum Height | 67 in |
Maximum Height | 74 in |
Height - Maximum | 74 in |
Height - Minimum | 67 in |
Named Size | XL |
Description
Coveralls, Ankle Closure Attached Boots, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Lightweight, Yet Relatively Strong and Durable, Gas Tight No, Hazard Type Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 67 in, High-Visibility Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Knee Pads, Gell, Hard Shell, PR (879-00)
- HOME PLUS Safety Cone Orng 18"H (HD0201)
- GUARDIAN Double Lane Speed Hump 20FtLx3FtW (DH-SP-22-20)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 10 ft. - Black Rubber Mats (03_101_WAB_4)
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (68-1500 PLUS FR)
- ANSELL Coveralls, 5XL, 25 PK, White, SMS, Zipper (WH15-S-92-101-09)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-04)
- ANSELL Coveralls, 4XL, 25 PK, White, SMS, Zipper (WH15-S-92-101-08)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-03)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-05)
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWH2X00250B)
- Ansell Disposable Suits & Coveralls