Shop All Disposable Suits & Coveralls
Ansell
Coveralls, 25 PK, Yellow, Polyethylene, Zipper
Mfr # 68-2300
Zoro # G5892665
product price: $265.99
/pk 25, $10.64/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Cuff Style Elastic
- Cuff Styles Elastic
- Series Model 103
- Seam Style Bound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 68-2300
- Zoro # G5892665
- UPC # 076490060152
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 31 in |
Disposable Clothing Size | 2XL |
Fits Waist Size | 28 in |
Minimum Height | 71 in |
Maximum Height | 76 in |
Named Size | 2XL |
Height - Maximum | 76 in |
Height - Minimum | 71 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color Yellow, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Rated, Features Lightweight, Yet Relatively Strong and Durable, Gas Tight No, Hazard Type Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 71 in, High-Visibility Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Lbl Holder, 2"X3", Magnetic C Channel, PK25 (MC203)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, L, Black, Breathable Spandex (901)
- AEK Epinephrine Albuterol Allergy Asthma Emergency Kit combined 3D Sign (EN9343)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, M, 10" L, PR (SKC2SN-03-M)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-101-04)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-111-06)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (682000)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-107-05)
- ANSELL Coveralls, 6 PK, Orange, Non-Woven Laminate, Zipper (OR50-T-92-111-04)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44315)
- Ansell Disposable Clothing