Shop All Disposable Suits & Coveralls
Ansell
Coveralls, 25 PK, White, SMS, Zipper
Mfr # WH15-S-92-106-05
Zoro # G3722875
product price: $152.99
/pk 25, $6.12/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Dry Particulate, Reduced Spray
- Packaging Individually Packaged
- Level of Protection Dry Particulate, Reduced Spray
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # WH15-S-92-106-05
- Zoro # G3722875
- UPC # 076490059668
- Country of Origin Sri Lanka
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 29 in |
Disposable Clothing Size | XL |
Fits Waist Size | 27 in |
Minimum Height | 67 in |
Maximum Height | 74 in |
Height - Maximum | 74 in |
Height - Minimum | 67 in |
Named Size | XL |
Description
Coveralls, Ankle Closure Attached Boots, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Filters 100 Percent of Particles Over 3 Microns, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Height - Maximum 74 in, Height - Minimum 67 in, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Satin Brass Steel (FS200-1422-V-SB)
- SAN JAMAR Cut Resistant Gloves, Stainless Steel Mesh, M, 1 PR (MGA515M)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709TB3)
- MSA SAFETY Combination Cartridge/Filter, Threaded, CL, MV, P100, Magenta, Olive, 6 PK, NIOSH (815185)
- ANSELL Coveralls, 2XL, 25 PK, White, SMS, Zipper (WH15-S-92-106-06)
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-106-04)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-111-05)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-08)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (682300PLUS)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-107-05)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTNMD000600)
- Ansell Disposable Clothing