Shop All Disposable Suits & Coveralls
Ansell
Coveralls, 25 PK, White, SMS, Zipper
Mfr # WH15-S-92-106-04
Zoro # G3814417
original price:
$166.02
33% off
new price: $109.99
/pk 25, $4.40/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Dry Particulate, Reduced Spray
- Packaging Individually Packaged
- Level of Protection Dry Particulate, Reduced Spray
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # WH15-S-92-106-04
- Zoro # G3814417
- UPC # 076490059651
- Country of Origin Sri Lanka
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 27 in |
Fits Waist Size | 25 in |
Disposable Clothing Size | L |
Maximum Height | 70 in |
Minimum Height | 65 in |
Named Size | L |
Height - Minimum | 65 in |
Height - Maximum | 70 in |
Description
Coveralls, Ankle Closure Attached Boots, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Filters 100 Percent of Particles Over 3 Microns, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Height - Maximum 70 in, Height - Minimum 65 in, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Pigskin Driver Red Fleece Lined, XL, PK12 (3451XL)
- CONDOR 2XL Class 2 High Visibility Vest, Orange (3ZDR8)
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Blue, Size S/M (AC-QC/S/MBL)
- MECHANIX WEAR Specialty Vent Tactical Glove, Coyote Tan, S, 7" L, PR (MSV-72-008)
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-106-05)
- ANSELL Coveralls, 2XL, 25 PK, White, SMS, Zipper (WH15-S-92-106-06)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-111-05)
- ANSELL Coveralls, M, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-03)
- ANSELL Coveralls, 2XL, 25 PK, White, SMS, Zipper (WH15-S-92-101-06)
- DUPONT Collared Disposable Coverall, 2XL, 25 PK, Blue, SMS, Zipper (PB120SBU2X002500)
- Ansell Disposable Suits & Coveralls