Shop All Disposable Suits & Coveralls
Ansell
Coveralls, 25 PK, White, SMS, Zipper
Mfr # WH15-S-92-101-04
Zoro # G7246298
product price: $114.99
/pk 25, $4.60/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Material SMS
- Coverall Style Hooded
- Fabric Weight 1.47 oz
- Standards CE Category III (Type 5, Type 6), EN 1073-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # WH15-S-92-101-04
- Zoro # G7246298
- UPC # 076490059576
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 25 in |
Fits Chest Size | 27 in |
Disposable Clothing Size | L |
Minimum Height | 65 in |
Maximum Height | 70 in |
Height - Maximum | 70 in |
Height - Minimum | 65 in |
Named Size | L |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Filters 100 Percent of Particles Over 3 Microns, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Height - Maximum 70 in, Height - Minimum 65 in, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Orange, 2XL (45120103XXL)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (4561X-06)
- SALISBURY Insulating Roll Blanket, Maroon, Class 0 (123LV)
- HONEYWELL MILLER Positioning/Restraint Lanyard, 4 ft., White (212WLS-Z7/4FTYL)
- ANSELL Coveralls, 5XL, 25 PK, White, SMS, Zipper (WH15-S-92-101-09)
- ANSELL Coveralls, M, 25 PK, White, SMS, Zipper (WH15-S-92-101-03)
- ANSELL Coveralls, 4XL, 25 PK, White, SMS, Zipper (WH15-S-92-101-08)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-04)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (682300PLUS)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL128TWH5X000600)
- Ansell Disposable Clothing