Shop All Disposable Suits & Coveralls
Ansell
Coveralls, 25 PK, Blue, SMS, Zipper
Mfr # NR17-S-92-111-07
Zoro # G1924531
product price: $268.99
/pk 25, $10.76/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Fabric Weight 1.59 oz
- Disposable Clothing Size 3XL
- Standards CE Category III (Type 5, Type 6), EN 1073-2, EN 1149-5, EN ISO 14116
- Disposable Clothing Primary Material FR SMMS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # NR17-S-92-111-07
- Zoro # G1924531
- UPC # 076490062484
- Country of Origin Sri Lanka
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 3XL |
Fits Waist Size | 30 in |
Fits Chest Size | 33 in |
Maximum Height | 77 in |
Minimum Height | 71 in |
Named Size | 3XL |
Height - Maximum | 77 in |
Height - Minimum | 71 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color Blue, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Air and Water Vapour Permeable (Breathable) to Help Reduce the Risk of Heat Stress, Flame Resistance and Retardance Ratings EN ISO 14116 Index 2, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Hose Sign (M12P)
- KLEIN TOOLS General Purpose Gloves, Small (60594)
- BRADLEY Pedestal Mounted Eyewash Station Stainless Steel (S19-210Y)
- EATON Tower Light LED Module Steady, Yellow (SL7-L24-Y)
- ANSELL Coveralls, 2XL, 25 PK, White, SMS, Zipper (WH15-S-92-106-06)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-06)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-107-04)
- ANSELL Coveralls, S, 25 PK, White, Microporous Film Laminate, Zipper (681800)
- ANSELL Hooded Chemical Resistant Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WN18-B-92-195-05)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-08)
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7013YT-2XL)
- Ansell Disposable Clothing