Shop All Disposable Suits & Coveralls
Ansell
Coveralls, 25 PK, Blue, SMS, Zipper
Mfr # NR17-S-92-111-05
Zoro # G3814058
product price: $253.99
/pk 25, $10.16/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Non-Hazardous Dry Particulates, Secondary Flame Resistance
- Packaging Individually Packaged
- Level of Protection Dry Particulate, Reduced Spray
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # NR17-S-92-111-05
- Zoro # G3814058
- UPC # 076490062460
- Country of Origin Sri Lanka
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 29 in |
Fits Waist Size | 27 in |
Disposable Clothing Size | XL |
Maximum Height | 74 in |
Minimum Height | 65 in |
Height - Maximum | 74 in |
Named Size | XL |
Height - Minimum | 65 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color Blue, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Air and Water Vapour Permeable (Breathable) to Help Reduce the Risk of Heat Stress, Flame Resistance and Retardance Ratings EN ISO 14116 Index 2, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Full Brim Hard Hat, Ratchet (4-Point), Black (HP54117)
- 3M Marking Tape, 3/4In W, 108 ft. L, 4-3/8In D (471)
- MSA SAFETY Sampling Probe, 3 ft. (10042622)
- MSA SAFETY Comfo(R) Cartridge Adapter, 2 PK, NIOSH Approved (809999)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-107-04)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-06)
- ANSELL Coveralls, M, 25 PK, White, SMS, Zipper (WH15-S-92-101-03)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-107-05)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWH4X002500)
- Ansell Disposable Clothing