Shop All Disposable Suits & Coveralls
Ansell
Coveralls, 25 PK, Blue, SMS, Zipper
Mfr # 68-1500 PLUS FR
Zoro # G7233628
product price: $244.99
/pk 25, $9.80/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Disposable Clothing Primary Material FR SMMS
- Ankle Style Elastic
- Color Family Blues
- Fits Waist Size 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 68-1500 PLUS FR
- Zoro # G7233628
- UPC # 076490062378
- Country of Origin Sri Lanka
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 25 in |
Disposable Clothing Size | L |
Fits Chest Size | 27 in |
Maximum Height | 70 in |
Minimum Height | 65 in |
Height - Minimum | 65 in |
Height - Maximum | 70 in |
Named Size | L |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color Blue, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Rated, Features Air and Water Vapor Permeable Design, Flame Resistance and Retardance Ratings EN ISO 14116 Index 2, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD G60 Purple Nitrile Cut Resistant Gloves, Grey/Black, Purple Fingertips, Ambidextrous, M, 1 Pair (97431)
- DEWALT DEWALT DPG20 All Purpose Synthetic Leather Glove (DPG20L)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, XL, PR, PK100 (6336)
- GUARDIAN EQUIPMENT Internal Shock Lanyard (11201)
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (68-1500 PLUS FR)
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (68-1500 PLUS FR)
- ANSELL Coveralls, 5XL, 25 PK, White, SMS, Zipper (WH15-S-92-101-09)
- ANSELL Hooded Chemical Resistant Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WN18-B-92-195-05)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-111-05)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-08)
- DUPONT Hooded Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NG127SWH2X0025NP)
- Ansell Workwear and Protective Clothing