Shop All Disposable Suits & Coveralls
Ansell
Coveralls, 25 PK, Blue, SMS, Zipper
Mfr # 68-1500 PLUS FR
Zoro # G7233591
product price: $257.99
/pk 25, $10.32/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Fabric Weight 1.59 oz
- Inseam 31 in
- Cuff Styles Elastic
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 68-1500 PLUS FR
- Zoro # G7233591
- UPC # 076490062392
- Country of Origin Sri Lanka
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 31 in |
Fits Waist Size | 28 in |
Disposable Clothing Size | 2XL |
Maximum Height | 76 in |
Minimum Height | 71 in |
Height - Maximum | 76 in |
Height - Minimum | 71 in |
Named Size | 2XL |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color Blue, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Rated, Features Air and Water Vapor Permeable Design, Flame Resistance and Retardance Ratings EN ISO 14116 Index 2, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 24" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-108)
- KLEENGUARD Coated Gloves, Foam Nitrile, XL, Black, PR (40228)
- PIP Leather Drivers Gloves, Econ Grade, S, PK12 (68-162HV/S)
- HILLMAN Reflect Safe Tape WHT (847336)
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (68-1500 PLUS FR)
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (68-1500 PLUS FR)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-03)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (682300PLUS)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-09)
- ANSELL Hooded Disposable Coveralls, 5XL, 25 PK, White, SMS, Zipper (WH15-S-92-111-09)
- MAGID Disposable Clothing, 4XL, White, SmsSMS, Zipper (CVZ3-XXXXL)
- Ansell Disposable Clothing