Shop All Coveralls & Overalls
Ansell
Coverall, XL, Red, Polyester
Mfr # 66-667
Zoro # G301800184
product price: $932.99
/ea
Free Shipping & Returns
$932.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ankle Style Adjustable Hook and Loop Closure Straps
- Minimum Chest Size 29 in
- Material Performance Medium Duty
- High-Visibility No
- Liquid Tight No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66-667
- Zoro # G301800184
- UPC # 20076490105796
- Country of Origin Canada
- Category Coveralls & Overalls
Dimensions
Minimum Chest Size | 29 in |
Maximum Height | 71 in |
Fits Waist Size | 27 in |
Minimum Height | 69 in |
Minimum Waist Size | 27 in |
Fits Chest Size | 29 in |
Maximum Chest Size | 29 in |
Maximum Waist Size | 27 in |
Named Size | XL |
Description
Coveralls, Ankle Closure Hook-and-Loop, Anti-Static Yes, Attached Hood No, Breathable Back Style Full, Chest Size - Maximum 29 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color Red, Coverall Style Collared, Cuff Style Hook-and-Loop, EPA Protection Level Not Rated, Features Adjustable Straps with Parachute Style Buckles, Federal 209E Cleanroom Class Not Rated, Gas Tight No, Height - Maximum 71 in, Height - Minimum 69 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR 6’ Single Leg External Energy-Absorbing Lanyard w/ Steel Snap Hooks (2310)
- IRONCAT Stick Welding Gloves, Goatskin Palm, M, PR (9070/M)
- ARIAT FR Combat Stretch Patriot Work Shirt, XL (10035420)
- SKULLERZ BY ERGODYNE Standard Baseball Cap, Hat w/ Insert, Navy (8946-KIT)
- ANSELL AlphaTec Breathable Red Poly Coverall, S, Red, Polyester, Zipper (66-667)
- ANSELL Coverall, 2XL, Red, Polyester (66-667)
- ANSELL Coverall, M, Red, Polyester (66-667)
- ANSELL Bib Overall, Chemical Resistant, Red, XL (66-662)
- ANSELL Bib Overall, Chemical Resistant, Red, S (66-662)
- ANSELL Coverall, 3XL, Red, Polyester (66-667)
- REFRIGIWEAR Bib Overalls, Black, Size 46x31-1/2 In. (0685RBLK2XL)
- Ansell Coveralls & Overalls