Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Ansell
Coverall, Nomex, Blue, XL, Hook-and-Loop
Mfr # 66-677
Zoro # G401800213
product price: $1,670.99
/ea
Free Shipping & Returns
$1,670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nomex
- Sleeve Length 38 in
- Fits Chest Size 29 in
- Closure Type Zipper
- Fits Waist Size 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66-677
- Zoro # G401800213
- UPC # 20076490105376
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Sleeve Length | 38 in |
Fits Chest Size | 29 in |
Fits Waist Size | 27 in |
Size | XL |
Maximum Waist Size | 27 in |
Maximum Chest Size | 29 in |
Details
Item | Blue Flame Arc AlphaTec Breathable Nomex Coverall |
Material | Nomex |
Closure Type | Zipper |
Inseam | 31 in |
Color | Blue |
Standards | ASTM F955-2015, Certified to NFPA 1992-2018, Certified to NFPA 2112, Compliant with ASTM F1671, Meets EN 1149-5 |
Insulated for Cold Conditions | No |
Cuff Style | Hook-and-Loop |
Garment Material Trade Name | Nomex® |
Description
Closure Type Zipper, Color Blue, Cuff Style Hook-and-Loop, Inseam 31 in, Insulated for Cold Conditions No, Blue Flame Arc AlphaTec Breathable Nomex Coverall, Material Trade Name Nomex, Maximum Chest Size 29 in, Maximum Waist Size 27 in, Size XL, Sleeve Length 38 in, Standards ASTM F955-2015, Certified to NFPA 1992-2018, Certified to NFPA 2112, Compliant with ASTM F1671, Meets EN 1149-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hlf Msk Resp 6300, L, Filter, P95, PK2 (6AP71-4MH55)
- ZORO SELECT STENCIL NUMB<R KIT 3 In PLASTIC 138PCS (20Y525)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XW00-Y-NA)
- ANSELL Breathable Blue Bibbed Poly Overall, M (66-672)
- ANSELL Bib Overall, Fits Waist 52 in., Blue, L (66-672)
- ANSELL Bib Overall, Fits Waist60 in., Blue, 2XL (66-672)
- ANSELL Bib Overall, Fits Waist 56 in., Blue, XL (66-672)
- VF IMAGEWEAR Nomex IIIA Flame Resistant Premium Coverall CNB2, Navy, 4.5 oz., Size 48 Regular (CNB2NVRG48)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, XL (605-GR-XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 2XL (605-USN-2XL)
- Ansell Workwear and Protective Clothing