Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Ansell
Coverall, Nomex, Blue, L, Hook-and-Loop
Mfr # 66-677
Zoro # G101794058
original price:
$1,684.00
11% off
new price: $1,491.99
/ea
Free Shipping & Returns
$1,491.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sleeve Length 38 in
- Color Blue
- Fits Chest Size 27 in
- Fits Waist Size 25 in
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66-677
- Zoro # G101794058
- UPC # 20076490105369
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Sleeve Length | 38 in |
Fits Chest Size | 27 in |
Fits Waist Size | 25 in |
Maximum Chest Size | 27 in |
Maximum Waist Size | 25 in |
Details
Item | Blue Flame Arc AlphaTec Breathable Nomex Coverall |
Color | Blue |
Closure Type | Zipper |
Inseam | 31 in |
Material | Nomex |
Standards | ASTM F955-2015, Certified to NFPA 1992-2018, Certified to NFPA 2112, Compliant with ASTM F1671, Meets EN 1149-5 |
Cuff Style | Hook-and-Loop |
Insulated for Cold Conditions | No |
Garment Material Trade Name | Nomex® |
Description
Closure Type Zipper, Color Blue, Cuff Style Hook-and-Loop, Inseam 31 in, Insulated for Cold Conditions No, Blue Flame Arc AlphaTec Breathable Nomex Coverall, Material Trade Name Nomex, Maximum Chest Size 27 in, Maximum Waist Size 25 in, Size L, Sleeve Length 38 in, Standards ASTM F955-2015, Certified to NFPA 1992-2018, Certified to NFPA 2112, Compliant with ASTM F1671, Meets EN 1149-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Natural Rubber Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, L, PR (19L443)
- BADGER Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb (B15V)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 124388 (124388)
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: XL (BB800FG (XL))
- ANSELL Breathable Blue Bibbed Poly Overall, M (66-672)
- ANSELL Bib Overall, Fits Waist 52 in., Blue, L (66-672)
- ANSELL Bib Overall, Fits Waist60 in., Blue, 2XL (66-672)
- ANSELL Bib Overall, Fits Waist 56 in., Blue, XL (66-672)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set (LNS4B-2XL)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, L, HRC1 (CNB2NV RG 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH RG 48)
- Ansell Flame Resistant & Arc Flash Overalls & Coveralls