Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Ansell
Coverall, Nomex, Blue, 4XL, Hook-and-Loop
Mfr # 66-677
Zoro # G502567732
product price: $1,765.99
/ea
Free Shipping & Returns
$1,765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper
- Inseam 31 in
- Standards ASTM F955-2015, Certified to NFPA 1992-2018, Certified to NFPA 2112, Compliant with ASTM F1671, Meets EN 1149-5
- Size 4XL
- Sleeve Length 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66-677
- Zoro # G502567732
- UPC # 20076490105406
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 4XL |
Sleeve Length | 40 in |
Maximum Waist Size | 34 in |
Maximum Chest Size | 35 in |
Details
Closure Type | Zipper |
Item | Blue Flame Arc AlphaTec Breathable Nomex Coverall |
Inseam | 31 in |
Standards | ASTM F955-2015, Certified to NFPA 1992-2018, Certified to NFPA 2112, Compliant with ASTM F1671, Meets EN 1149-5 |
Color | Blue |
Insulated for Cold Conditions | No |
Cuff Style | Hook-and-Loop |
Garment Material Trade Name | Nomex® |
Description
Closure Type Zipper, Color Blue, Cuff Style Hook-and-Loop, Inseam 31 in, Insulated for Cold Conditions No, Blue Flame Arc AlphaTec Breathable Nomex Coverall, Material Trade Name Nomex, Maximum Chest Size 35 in, Maximum Waist Size 34 in, Size 4XL, Sleeve Length 40 in, Standards ASTM F955-2015, Certified to NFPA 1992-2018, Certified to NFPA 2112, Compliant with ASTM F1671, Meets EN 1149-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Air Duct Tube, Nylon, Black (25-0400-55)
- MOLDEX Moldex 6881 Metal Detectable SparkPlugs PlugStation Dispenser, Corded, 33dB, 150 Pairs (6881)
- SAFEWAZE PRO Construction Harness: 3D, MB Chest, TB Legs, Trauma relief, XL (023-1231)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640B)
- ANSELL Breathable Blue Bibbed Poly Overall, M (66-672)
- ANSELL Bib Overall, Fits Waist60 in., Blue, 2XL (66-672)
- ANSELL Bib Overall, Fits Waist 52 in., Blue, L (66-672)
- ANSELL Bib Overall, Fits Waist 56 in., Blue, XL (66-672)
- TINGLEY Eclipse Bib Overall, Blue, Nomex(R), 46 in. Waist (O44041)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBN65DHXL)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLR-NAY)
- Ansell Flame Resistant & Arc Flash Overalls & Coveralls