Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Ansell
Coverall, Nomex, Blue, 3XL, Hook-and-Loop
Mfr # 66-677
Zoro # G402567733
product price: $1,765.99
/ea
Free Shipping & Returns
$1,765.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ASTM F955-2015, Certified to NFPA 1992-2018, Certified to NFPA 2112, Compliant with ASTM F1671, Meets EN 1149-5
- Sleeve Length 39 in
- Closure Type Zipper
- Color Blue
- Size 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66-677
- Zoro # G402567733
- UPC # 20076490105390
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Sleeve Length | 39 in |
Size | 3XL |
Maximum Waist Size | 30 in |
Maximum Chest Size | 33 in |
Details
Standards | ASTM F955-2015, Certified to NFPA 1992-2018, Certified to NFPA 2112, Compliant with ASTM F1671, Meets EN 1149-5 |
Item | Blue Flame Arc AlphaTec Breathable Nomex Coverall |
Closure Type | Zipper |
Color | Blue |
Inseam | 31 in |
Cuff Style | Hook-and-Loop |
Insulated for Cold Conditions | No |
Garment Material Trade Name | Nomex® |
Description
Closure Type Zipper, Color Blue, Cuff Style Hook-and-Loop, Inseam 31 in, Insulated for Cold Conditions No, Blue Flame Arc AlphaTec Breathable Nomex Coverall, Material Trade Name Nomex, Maximum Chest Size 33 in, Maximum Waist Size 30 in, Size 3XL, Sleeve Length 39 in, Standards ASTM F955-2015, Certified to NFPA 1992-2018, Certified to NFPA 2112, Compliant with ASTM F1671, Meets EN 1149-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Flexible Sign Post w/Base (102AM)
- CONDOR Drainage Holes Static Dissipative Floor Mat 24 in W x 3 ft L, 5/8 In (3LMD2)
- SAFETYPOSTER.COM Safety Poster, Slips And Trips, ENG (SW0092)
- THE BRUSH MAN Danger Tape, 3” X 300’, 16PK (TAPE DANGER300)
- ANSELL Bib Overall, Fits Waist 56 in., Blue, XL (66-672)
- ANSELL Bib Overall, Fits Waist60 in., Blue, 2XL (66-672)
- ANSELL Breathable Blue Bibbed Poly Overall, M (66-672)
- ANSELL Bib Overall, Fits Waist 52 in., Blue, L (66-672)
- CARHARTT Carhartt Flame Resistant Coverall, Khaki, 48 Reg. (101017-250 48 REG)
- PORTWEST Bizweld Iona Coverall, L (UBIZ5)
- SALISBURY Flame Resistant Pants and Overalls (ACB12RGL)
- Ansell Workwear and Protective Clothing