Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Ansell
Coverall, Nomex, Blue, 2XL, Hook-and-Loop
Mfr # 66-677
Zoro # G401794055
product price: $1,811.99
/ea
Free Shipping & Returns
$1,811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Sleeve Length 39 in
- Standards ASTM F955-2015, Certified to NFPA 1992-2018, Certified to NFPA 2112, Compliant with ASTM F1671, Meets EN 1149-5
- Closure Type Zipper
- Fits Chest Size 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66-677
- Zoro # G401794055
- UPC # 20076490105383
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Sleeve Length | 39 in |
Fits Chest Size | 31 in |
Fits Waist Size | 28 in |
Size | 2XL |
Maximum Chest Size | 31 in |
Maximum Waist Size | 28 in |
Details
Item | Blue Flame Arc AlphaTec Breathable Nomex Coverall |
Color | Blue |
Standards | ASTM F955-2015, Certified to NFPA 1992-2018, Certified to NFPA 2112, Compliant with ASTM F1671, Meets EN 1149-5 |
Closure Type | Zipper |
Inseam | 31 in |
Material | Nomex |
Cuff Style | Hook-and-Loop |
Insulated for Cold Conditions | No |
Garment Material Trade Name | Nomex® |
Description
Closure Type Zipper, Color Blue, Cuff Style Hook-and-Loop, Inseam 31 in, Insulated for Cold Conditions No, Blue Flame Arc AlphaTec Breathable Nomex Coverall, Material Trade Name Nomex, Maximum Chest Size 31 in, Maximum Waist Size 28 in, Size 2XL, Sleeve Length 39 in, Standards ASTM F955-2015, Certified to NFPA 1992-2018, Certified to NFPA 2112, Compliant with ASTM F1671, Meets EN 1149-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign L-Bracket For Square Post, 2" x 2" (M2G-2X2LBS-X)
- FASHION SEAL Unisex Apron, Cobbler, L, Black (64189 L)
- N-FERNO BY ERGODYNE Flame Resistant Liner, Black, Modacrylic (6882)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Women's Western Boot Steel Work Boot, Brown (GY9980)
- ANSELL Breathable Blue Bibbed Poly Overall, M (66-672)
- ANSELL Bib Overall, Fits Waist 52 in., Blue, L (66-672)
- ANSELL Bib Overall, Fits Waist60 in., Blue, 2XL (66-672)
- ANSELL Bib Overall, Fits Waist 56 in., Blue, XL (66-672)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 46)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 54)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-M)
- Ansell Arc Flash and Flame Resistant Clothing