Shop All Coveralls & Overalls
Ansell
Coverall, M, Red, Polyester
Mfr # 66-667
Zoro # G001800200
product price: $804.99
/ea
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series Ansell AlphaTec(R)
- Federal 209E Clean Room Class Not Rated
- Protection Type Chemical, Liquid & Particulate
- Closure Type Zipper
- Minimum Chest Size 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66-667
- Zoro # G001800200
- UPC # 20076490105772
- Country of Origin Canada
- Category Coveralls & Overalls
Dimensions
Minimum Chest Size | 25 in |
Maximum Waist Size | 24 in |
Minimum Height | 64 in |
Fits Chest Size | 25 in |
Fits Waist Size | 24 in |
Maximum Chest Size | 25 in |
Minimum Waist Size | 24 in |
Maximum Height | 66 in |
Named Size | M |
Description
Coveralls, Ankle Closure Hook-and-Loop, Anti-Static Yes, Attached Hood No, Breathable Back Style Full, Chest Size - Maximum 25 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color Red, Coverall Style Collared, Cuff Style Hook-and-Loop, EPA Protection Level Not Rated, Features Adjustable Straps with Parachute Style Buckles, Federal 209E Cleanroom Class Not Rated, Gas Tight No, Height - Maximum 66 in, Height - Minimum 64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Ninja Hydropellent Technology Gloves, Large, Black (MCSCRWN9699L)
- CONDOR Reversible Gloves, Cotton, Women's, PK12 (4JD03)
- 5.11 Rain Pant, Mens, M/L, Black, 35-1/2Inseam (48057)
- PYRAMEX Ear Muffs, Hardhat Mounted (CM6010)
- ANSELL Coverall, 4XL, Red, Polyester (66-667)
- ANSELL 4XL, Red, Adjustable Buckle (66-662)
- ANSELL Coverall, 2XL, Red, Polyester (66-667)
- ANSELL Bib Overall, Chemical Resistant, Red, 2XL (66-662)
- ANSELL Coverall, 3XL, Red, Polyester (66-667)
- ANSELL Coverall, L, Red, Polyester (66-667)
- CARHARTT Bib Overalls, 36" Waist Sz, 36" Inseam, Brn (102776-211-36x36)
- Ansell Workwear