Shop All Coveralls & Overalls
Ansell
Coverall, L, Red, Polyester
Mfr # 66-667
Zoro # G001800132
original price:
$1,268.00
19% off
new price: $1,016.99
/ea
Free Shipping & Returns
$1,016.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Height 69 in
- High-Visibility No
- Spray Tight No
- Brand and Series Ansell AlphaTec(R)
- Maximum Waist Size 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66-667
- Zoro # G001800132
- UPC # 20076490105789
- Country of Origin Canada
- Category Coveralls & Overalls
Dimensions
Maximum Height | 69 in |
Maximum Waist Size | 25 in |
Minimum Height | 66 in |
Maximum Chest Size | 27 in |
Fits Chest Size | 27 in |
Fits Waist Size | 25 in |
Minimum Waist Size | 25 in |
Minimum Chest Size | 27 in |
Named Size | L |
Description
Coveralls, Ankle Closure Hook-and-Loop, Anti-Static Yes, Attached Hood No, Breathable Back Style Full, Chest Size - Maximum 27 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color Red, Coverall Style Collared, Cuff Style Hook-and-Loop, EPA Protection Level Not Rated, Features Adjustable Straps with Parachute Style Buckles, Federal 209E Cleanroom Class Not Rated, Gas Tight No, Height - Maximum 69 in, Height - Minimum 66 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Mask Respirator, Size M (6502)
- HEXARMOR Goggle Cover (14-10016)
- SPEAKMAN Tabletop Mounted Eyewash Station Stainless Steel (SE-505)
- WEARWELL 8 ft. L x PVC Sponge, 3/8" Thick (451.38X2X8GY)
- ANSELL 4XL, Red, Adjustable Buckle (66-662)
- ANSELL Bib Overall, Chemical Resistant, Red, 4XL (66-662)
- ANSELL Bib Overall, Chemical Resistant, Red, S (66-662)
- ANSELL Coverall, 2XL, Red, Polyester (66-667)
- ANSELL Coverall, 3XL, Red, Polyester (66-667)
- ANSELL AlphaTec Breathable Red Poly Coverall, S, Red, Polyester, Zipper (66-667)
- GVS-RPB RPB Safety Heavy Duty Blast Suit, L (07-755-L)
- Ansell Coveralls & Overalls