Shop All Coveralls & Overalls
Ansell
Coverall, 4XL, Red, Polyester
Mfr # 66-667
Zoro # G401800176
product price: $1,171.99
/ea
Free Shipping & Returns
$1,171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coverall Style Collared
- Includes Outer Boot Flaps No
- Breathable Back Style Full
- Protection Type Chemical, Liquid & Particulate
- High-Visibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66-667
- Zoro # G401800176
- UPC # 20076490105826
- Country of Origin Canada
- Category Coveralls & Overalls
Dimensions
Maximum Height | 76 in |
Fits Waist Size | 34 in |
Maximum Chest Size | 35 in |
Minimum Height | 74 in |
Minimum Chest Size | 35 in |
Minimum Waist Size | 34 in |
Maximum Waist Size | 34 in |
Fits Chest Size | 35 in |
Named Size | 4XL |
Description
Coveralls, Ankle Closure Hook-and-Loop, Anti-Static Yes, Attached Hood No, Breathable Back Style Full, Chest Size - Maximum 35 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color Red, Coverall Style Collared, Cuff Style Hook-and-Loop, EPA Protection Level Not Rated, Features Adjustable Straps with Parachute Style Buckles, Federal 209E Cleanroom Class Not Rated, Gas Tight No, Height - Maximum 76 in, Height - Minimum 74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Nut Driver Hollow Shaft - 9/16 (9229)
- TINGLEY Tingley Icon LTE ANSI Class 3 Hi-Vis Rain Pants (P27122 XL)
- HEXARMOR PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, Large (1010-L (9))
- MILWAUKEE TOOL Work Gloves, 2X-Large, Brown, Black, Red (48-73-0024)
- ANSELL Bib Overall, Chemical Resistant, Red, XL (66-662)
- ANSELL Bib Overall, Chemical Resistant, Red, 2XL (66-662)
- ANSELL Coverall, M, Red, Polyester (66-667)
- ANSELL AlphaTec Breathable Red Poly Coverall, S, Red, Polyester, Zipper (66-667)
- ANSELL Bib Overall, Chemical Resistant, Red, 3XL (66-662)
- ANSELL Bib Overall, Chemical Resistant, Red, S (66-662)
- ZORO SELECT Coverall, Chest 38In., Blue (CT10PB RG 38)
- Ansell Workwear and Protective Clothing