Shop All Coveralls & Overalls
Ansell
Coverall, 3XL, Red, Polyester
Mfr # 66-667
Zoro # G401800244
product price: $997.99
/ea
Free Shipping & Returns
$997.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Outer Boot Flaps No
- Coverall Construction Adjustable Hook and Loop Closure Straps at the Wrist
- Protection Type Chemical, Liquid & Particulate
- Attached Hood No
- Includes Boot Covers No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66-667
- Zoro # G401800244
- UPC # 20076490105819
- Country of Origin Canada
- Category Coveralls & Overalls
Dimensions
Fits Chest Size | 33 in |
Maximum Height | 76 in |
Minimum Waist Size | 30 in |
Maximum Waist Size | 30 in |
Minimum Chest Size | 33 in |
Minimum Height | 74 in |
Fits Waist Size | 30 in |
Maximum Chest Size | 33 in |
Named Size | 3XL |
Description
Coveralls, Ankle Closure Hook-and-Loop, Anti-Static Yes, Attached Hood No, Breathable Back Style Full, Chest Size - Maximum 33 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color Red, Coverall Style Collared, Cuff Style Hook-and-Loop, EPA Protection Level Not Rated, Features Adjustable Straps with Parachute Style Buckles, Federal 209E Cleanroom Class Not Rated, Gas Tight No, Height - Maximum 76 in, Height - Minimum 74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Sleeve with Thumbhole, M (AG10009S-M (8))
- SUPERGRIT 3" Stair nosing-5'0" length Black (231BF-BLA5)
- CONDOR Mechanics Gloves, L, Black, Polyester (488C31)
- SIGNMISSION OSHA Danger, Diesel No Smoke No Open Flames No Sparks, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-DS-A-710-V-2365)
- ANSELL Coverall, XL, Red, Polyester (66-667)
- ANSELL 4XL, Red, Adjustable Buckle (66-662)
- ANSELL Bib Overall, Chemical Resistant, Red, 3XL (66-662)
- ANSELL Bib Overall, Chemical Resistant, Red, 4XL (66-662)
- ANSELL AlphaTec Breathable Red Poly Coverall, S, Red, Polyester, Zipper (66-667)
- ANSELL Coverall, 2XL, Red, Polyester (66-667)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, 2XT (4877DN TL 2XL)
- Ansell Coveralls & Overalls