Shop All Coveralls & Overalls
Ansell
Coverall, 2XL, Red, Polyester
Mfr # 66-667
Zoro # G401800237
product price: $1,168.99
/ea
Free Shipping & Returns
$1,168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Hook-and-Loop
- Liquid Tight No
- Includes Thumb Loops No
- Minimum Chest Size 31 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66-667
- Zoro # G401800237
- UPC # 20076490105802
- Country of Origin Canada
- Category Coveralls & Overalls
Dimensions
Minimum Chest Size | 31 in |
Fits Chest Size | 31 in |
Fits Waist Size | 28 in |
Minimum Height | 71 in |
Maximum Chest Size | 31 in |
Maximum Waist Size | 28 in |
Maximum Height | 74 in |
Minimum Waist Size | 28 in |
Named Size | 2XL |
Description
Coveralls, Ankle Closure Hook-and-Loop, Anti-Static Yes, Attached Hood No, Breathable Back Style Full, Chest Size - Maximum 31 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color Red, Coverall Style Collared, Cuff Style Hook-and-Loop, EPA Protection Level Not Rated, Features Adjustable Straps with Parachute Style Buckles, Federal 209E Cleanroom Class Not Rated, Gas Tight No, Height - Maximum 74 in, Height - Minimum 71 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, XS, Nylon (10194536)
- BRADY Label, GHS Acute Toxic, Vinyl, 4/Sheet (118859)
- NMC Emergency Exit Glow Walk On Floor Sign (GWFS25)
- ECLIPSE TOOLS Nitrile Coated Work Gloves, Medium, Size (902-620)
- ANSELL Bib Overall, Chemical Resistant, Red, S (66-662)
- ANSELL Coverall, 4XL, Red, Polyester (66-667)
- ANSELL Coverall, L, Red, Polyester (66-667)
- ANSELL Bib Overall, Chemical Resistant, Red, L (66-662)
- ANSELL Bib Overall, Chemical Resistant, Red, 3XL (66-662)
- ANSELL Coverall, 3XL, Red, Polyester (66-667)
- N-FERNO BY ERGODYNE 6471 4XL Black Thermal Bibs - 500D Nylon Shell (6471)
- Ansell Workwear and Protective Clothing