Shop All Disposable Gloves
Ansell
Comfort Grip, Latex Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, XL, 100 PK, Beige
Mfr # CFG-900-XL
Zoro # G5938905
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Latex
- Palm Thickness 5.1 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # CFG-900-XL
- Zoro # G5938905
- UPC # 769799900198
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Latex Disposable Gloves |
Color | Beige |
Material | Latex |
Palm Thickness | 5.1 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Comfort Grip |
Description
Comfortgrip Latex Exam Gloves Xl 100Pk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Retractable Barrier Wall Mount Kit (PL4066)
- BRADY Pipe Marker, Filtered Water, PK5 (7105-4-PK)
- ULTRATECH UltraTech Ultra-Pipe Sock, Oil & Sediment, 16in dia x 60inL (9707-OS)
- DUNLOP Knee Boots, Size 7, 16" H, Black, Plain, PR (8968000)
- ANSELL Comfort Grip, Latex Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, M, 100 PK, Beige (CFG-900-M)
- ANSELL TouchNTuff 92-675, Disposable Nitrile Gloves with Textured Fingertips, 4.3 mil Palm, Nitrile, XL (92-675)
- ANSELL TouchNTuff 92-605, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-605)
- ANSELL 93-243, General Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (93-243)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, M, 100 PK, Violet Blue (SU-690)
- ANSELL HaloKote DSK, Robust Latex Exam Gloves, 13 mil Palm, Latex, Powder-Free, M, 50 PK, Blue, Green (DSK)
- VALUGARDS Quickserve, Poly Disposable Gloves, Poly, OneSize, 1000 PK, Blue (303362370)
- Ansell Gloves & Hand Protection