Shop All Disposable Gloves
Ansell
Comfort Grip, Latex Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, S, 100 PK, Beige
Mfr # CFG-900-S
Zoro # G5938896
product price: $12.59
/pk 100, $0.13/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Latex
- Palm Thickness 5.1 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # CFG-900-S
- Zoro # G5938896
- UPC # 769799900082
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Latex Disposable Gloves |
Color | Beige |
Material | Latex |
Palm Thickness | 5.1 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Comfort Grip |
Description
Comfortgrip Latex Exam Gloves S 100Pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Ultra-Spill Deck(R), 22 gal Spill Capacity, 4 Drum, 6000 lbs., Polyethylene (1352)
- HAWS Eye/Face Wash Unit, 3-1/4inWx2-1/4inH (AX14S)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 6 (SST16 6)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63454 (63454)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, L, 100 PK, Green (25-101 L)
- ANSELL Dura Flock, Disposable Gloves, 8.3 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green (DFK-608-XL)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (FFS-700-S)
- ANSELL FFE-775, Exam Gloves with Textured Fingertips, 4.7 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (FFE-775-S)
- ANSELL Aloe Sense, Aloe Coated Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green (N961)
- ANSELL 93-243, General Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (93-243)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 Palm, Vinyl, Powder-Free, M, 100 PK, Clear (GVP9-MD-1)
- Ansell Disposable Gloves