Shop All Disposable Gloves
Ansell
Comfort Grip, Latex Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, M, 100 PK, Beige
Mfr # CFG-900-M
Zoro # G5938327
product price: $19.59
/pk 100, $0.20/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Latex
- Palm Thickness 5.1 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # CFG-900-M
- Zoro # G5938327
- UPC # 769799900174
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Latex Disposable Gloves |
Color | Beige |
Material | Latex |
Palm Thickness | 5.1 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Comfort Grip |
Description
Comfortgrip Latex Exam Gloves M 100Pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROCHEM Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-107-06)
- STEINER Welding Bib Apron, Leather, 36 x 24 In (92165)
- VIKING Men's Steel Miner Boots Black (VW49-5)
- EPSON Printable Magnetic Label Cartridge (224MTBRPX-4.9)
- ANSELL Comfort Grip, Latex Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, XL, 100 PK, Beige (CFG-900-XL)
- ANSELL TouchNTuff 92-500, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-500)
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, S (92-616)
- ANSELL Integra EC, Exam Gloves, 7.8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (N872)
- ANSELL Derma Free, Vinyl Exam Gloves, 3.9 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Clear (DF-850-XL)
- ANSELL SafeGrip, Exam Gloves, 11 mil Palm, Natural Rubber Latex, Powder-Free, L, 50 PK, Blue (SG-375-L)
- AEROGLOVE Nitrile Glove Powder Free, PR (AGNPF02US)
- Ansell Gloves & Hand Protection