Shop All Disposable Suits & Coveralls
Ansell
Collared Disposable Coveralls, M, 25 PK, White, SMS, Zipper
Mfr # WH15-S-92-103-03
Zoro # G5273499
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Coverall Style Collared Coverall
- Size M
- Disposable Clothing Size M
- Disposable Clothing Primary Material SMS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # WH15-S-92-103-03
- Zoro # G5273499
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Size | M |
Disposable Clothing Size | M |
Fits Chest Size | 25 in |
Fits Waist Size | 24 in |
Named Size | M |
Description
Collared Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, EPA Protection Level Not Rated, Features Proven Protection, Filters 99.9 Percent of Particles greater than 3 Microns, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (2141)
- ULTRATECH Tank Containment Unit, 65 gal Spill Capacity, 30 lb., Polyethylene (1124)
- BRADY Arrow Tape, Black/Green, 2 In. W, 91416 (91416)
- SHOWA 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (CHMXL-10)
- ANSELL Coveralls, S, 25 PK, White, Microporous Film Laminate, Zipper (681800)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-03)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-05)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-04)
- ANSELL Coveralls, 4XL, 25 PK, White, SMS, Zipper (WH15-S-92-101-08)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (68-2000C)
- MICROCHEM Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-100-02)
- Ansell Workwear and Protective Clothing