Shop All Cold Weather Gloves
Ansell
Cold Protection Coated Gloves, Acrylic/Nylon Lining, 11
Mfr # 97-631
Zoro # G5926912
product price: $11.89
/pr
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material PVC
- Lining Acrylic/Nylon
- Minimum Temperature Not Rated
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 97-631
- Zoro # G5926912
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | 2XL ( 11 ) |
Length | 10-53/64" |
Glove Size | 11 |
Glove Length Style | Standard |
Glove Length | 9.75 in |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 2231B, Standards ANSI/ISEA 105, EN 388 2231B, EN 511 12X, Insulated Yes, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Restroom Sign, Men V-Shape, Plastic, 2532 (2532)
- BRADY Tag, 49/64 in W, 3 in H, White (BM-12-109)
- CHIPPEWA 6-Inch Work Boot, EE, 10 1/2, Brown (72301 10.5 EE)
- CAROLINA SHOE Size 8EE Men's Logger Boot Steel Work Boot, Black (CA9823)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 8 (97-631)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 10 (97-631)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 7 (97-631)
- ANSELL ULTRA ONE GLOVES 50/BX LARGE (MICUL-315-L)
- ANSELL Hi-Vis Cold Protection Gloves, Thinsulate Lining, 3XL (277-13)
- ANSELL Activarmr Cold Protection Gloves, Uncoated, Thermal Lining, Seamless, White, Large (9), 1 Pair (78-150)
- TILLMAN Cold Protection Gloves, Thinsulate Lining, M (1495-M)
- Ansell Cold Weather Gloves