Shop All Cold Weather Gloves
Ansell
Cold Protection Coated Gloves, Acrylic/Nylon Lining, 10
Mfr # 97-681
Zoro # G5942918
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Yellow
- Palm Material PVC
- Lining Acrylic/Nylon
- Minimum Temperature -15 Degrees F
- Cuff Style Gauntlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 97-681
- Zoro # G5942918
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | 10 |
Length | 10-53/64" |
Glove Size | XL |
Glove Length | 10.75 in |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Glove Insulation Material Acrylic, Glove Insulation Weight 30 g, Standards ANSI 3, ANSI A2, CE, EN388, EN 420, EN 420, FDA, REACH, Insulated Yes, Glove Coating Cover Full, Glove Hand Style Left and Right, Glove Performance Nylon Liner with Acrylic Insulation, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Mask Respirator, Silicone, Gray, Mask Size: S (HF-801SD)
- CONDOR Safety Sign, 24 in H, 24 in W, Aluminum, Octagon, English, 472G99 (472G99)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Blue/Black, XXL, PR (EXO-MIGB-06-XXL)
- MANCOMM Safety Poster, 27" H, 21" W (31P-104-01)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 9 (97-681)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 11 (97-681)
- ANSELL Ansell Polypropylene Glove Liners (222187 78-101)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 9 (97-631)
- ANSELL Cold Protection Gloves, Foam Lining, L (23-193)
- ANSELL ULTRA ONE GLOVES 50/BX LARGE (MICUL-315-L)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, S Orange (818WP)
- Ansell Cold Weather Gloves